Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, Black x 4" W x 60 ft. L
Mfr # MB0460R
Zoro # G4422369
original price:
$79.35
15% off
new price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Color Black
- Material glass
- Tape Color Black
- Thickness 41 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # MB0460R
- Zoro # G4422369
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 4" |
Grit Size | 46 |
Imperial Tape Width | 4 in |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 4 in x 60 ft |
Description
Anti-Slip Tape, Black, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41432)
- UMBO Niflex45, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H119-XL)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 40 PK, Black (HM2021831003-BK-L)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Black (6016BXXL)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (511BY4-6)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings