Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, Black x 12" W x 60 ft. L
Mfr # MB1260R
Zoro # G4422402
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material glass
- Tape Color Black
- Length 60 ft.
- Thickness 41 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # MB1260R
- Zoro # G4422402
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 60 ft. |
Grit Size | 46 |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 12 in x 60 ft |
Imperial Tape Width | 12 in |
Description
Anti-Slip Tape, Black, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- CONDOR Hot Mill Gloves, White/Rust, XL, PR (4A277)
- ERB SAFETY Vest, FlmeRetardantTreated, Hi-Viz, Lime, XL (65012)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 3XL, White (TY122SWH3X0025VP)
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (300BLA5)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (132BLA3)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MYBS0360R)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 2 x 2 ft. (750)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings