Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, Black x 12" W x 60 ft. L
Mfr # FBM1260R
Zoro # G4422448
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Aluminum oxide
- Color Black
- Tape Color Black
- Grit Size 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # FBM1260R
- Zoro # G4422448
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 12" |
Grit Size | 46 |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 12 in x 60 ft |
Imperial Tape Width | 12 in |
Description
Anti-Slip Tape, Black, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 42 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC U Channel Steel Sign Post, 8Ft (P8GR)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-500)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- CONDOR Knit Glove, Poly/Cotton, XS, PR (5AJ51)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- WOOSTER PRODUCTS Antislip Tape, Black x 24" W x 30 ft. L (SB2430)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (121BLA5)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BFBLA3)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (132BLA4)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings