Shop All Floor Signs
Wooster Products
Anti-Slip Tape, Solid, 3" W, 46 Grit
Mfr # MWYS0360R
Zoro # G4790447
original price:
$57.75
48% off
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Caution
- Tape Color Black/Yellow
- Grit Size 46
- Tape Adhesive Strength 104 oz/in
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # MWYS0360R
- Zoro # G4790447
- Country of Origin United States
- Category Floor Signs
Dimensions
Grit Size | 46 |
Width - Tape | 3 in |
Length - Tape | 60 ft |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 60 ft |
Description
Anti-Slip Tape, Black/Yellow, 3 in, 60 ft, Grit Size Proprietary, Message, Fluorescent No, 36 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend Caution, Message Color Black, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Letter Magnets, Black, 3", PK108 (DCA-37)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BL)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MCWYS0360R)
- WOOSTER PRODUCTS Anti-Slip Tape, Message, 3" W, 46 Grit, MCWYS0360 (MCWYS0360)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- NATIONAL MARKER CO 17 in Height, 17 in Width, Pressure Sensitive Vinyl (WFS28)
- STRANCO Hanging Aisle Sign, Legend 11 (HPS-FS1212-11)
- SIGNMISSION Keep Area Clear 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-R-16-3PK-99837 (FD-R-16-3PK-99837)
- SIGNMISSION Fire Exit 18in Non-Slip Floor Marker, 16" L, 16" H, FD-2-R-16-99845 (FD-2-R-16-99845)
- Wooster Products Signs