Shop All Floor Signs
Wooster Products
Anti-Slip Tape, Message, 3" W, 46 Grit, MDNE0360R
Mfr # MDNE0360R
Zoro # G4840503
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Do Not Enter
- Tape Color Black/Yellow
- Grit Size 46
- Tape Adhesive Strength 104 oz/in
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # MDNE0360R
- Zoro # G4840503
- Country of Origin United States
- Category Floor Signs
Dimensions
Grit Size | 46 |
Length - Tape | 60 ft |
Width - Tape | 3 in |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 3 in x 60 ft |
Imperial Tape Width | 3 in |
Description
Anti-Slip Tape, Black/Yellow, 3 in, 60 ft, Grit Size Proprietary, Message, Fluorescent No, 36 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend Caution Do Not Enter, Message Color Black, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-8/M)
- MEDSOURCE Emergency Blanket, Blue, 50In x 84In, PK10 (MS-40525)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- CONDOR Welding Cap, Reversible, Patterned on 1-Side and Soli (1H158)
- WOOSTER PRODUCTS Anti-Slip Tape, Message, 3" W, 46 Grit, MCWYS0360 (MCWYS0360)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MCWYS0360R)
- WOOSTER PRODUCTS Anti-Slip Tape, Solid, 3" W, 46 Grit (MWYS0360R)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99910 (FD-2-C-16-6PK-99910)
- JJ KELLER Stop Sign-Floor Adhesive Sign (8001184)
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- SIGNMISSION Keep Cylinders Chained 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99920 (FD-C-16-6PK-99920)
- Wooster Products Floor Signs