Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Anti-Slip Tape, Flat Black, 2in x 2ft, PK50
Mfr # 2X24SB
Zoro # G0937623
original price:
$77.89
13% off
new price: $67.29
/pk 50, $1.35/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 2 ft.
- Color Black
- Material Oxide Medium Grit
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 2X24SB
- Zoro # G0937623
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 2 ft. |
Grit Size | 46 |
Imperial Tape WxL | 2 in x 24 in |
Imperial Tape Length | 24 in |
Imperial Tape Width | 2 in |
Description
Anti-Slip Tread, Black, 2 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Pivot Mechanism for Headband, PK5 (06-0400-52-B)
- 2W INTERNATIONAL Black Riding Coat, 4X-Large (40-20 BK 4XL)
- LABELMASTER Flammable Liquid Placard, 1863, PK25 (ZRV21863)
- MCR SAFETY Klondike Magnifier Glasses, 1.5 Magnifier, Clear Lens (K3H15)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum (333NG4)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (311BLA3)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (311YB4)
- BRADY Floor Marking Tape, 3" W, White, 100 ft. L (149640)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings