Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Anti-Slip Tape, Flat Black, 2 ft. x 15 ft.
Mfr # GRAN13672
Zoro # G0951894
original price:
$64.29
11% off
new price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Material Oxide Medium Grit
- Color Black
- Tape Color Black
- Grit Size 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # GRAN13672
- Zoro # G0951894
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 ft. |
Length | 15 ft. |
Grit Size | 46 |
Imperial Tape Length | 15 ft |
Imperial Tape Width | 24 in |
Imperial Tape WxL | 24 in x 15 ft |
Description
Anti-Slip Tape, Black, 24 in, 15 ft, Grit Size Proprietary, Solid, Fluorescent No, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- MARCOM Marcom Training Booklet: Industrial Ergonomics, Includes One-Page Quiz, English/Spanish, PK15 (B000ERG0EM)
- GLOWEAR BY ERGODYNE Hi-Vis Mesh Neck Shade, Reflective, Orange (8005)
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350230)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (142BLA4)
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum (333NG4)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (FBM5555)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (500BLA5)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (365BLA5)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings