Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Anti-Slip Tape, Flat Black, 18 in x 15 ft.
Mfr # SB1815
Zoro # G3117161
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Color Black
- Material Oxide Medium Grit
- Tape Color Black
- Grit Size 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # SB1815
- Zoro # G3117161
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 15 ft. |
Width | 18" |
Grit Size | 46 |
Imperial Tape Width | 18 in |
Imperial Tape WxL | 18 in x 15 ft |
Imperial Tape Length | 15 ft |
Description
Anti-Slip Tape, Black, 18 in, 15 ft, Grit Size Proprietary, Solid, Fluorescent No, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Bucket Bag Yellow, 45 L (S001AA02)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43010)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Emergency Exit Only Not An Entrance Sign, Landscape (OS-NS-D-57-L-11820)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (142BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (311BLA4)
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum (333NG4)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (311YB4)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2in x 2ft, PK50 (2X24SB)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3200-11-SB)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings