Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Anti-Slip Tape, Flat Black, 12 in x 15 ft.
Mfr # FBM1215
Zoro # G3157953
original price:
$46.22
38% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Material Oxide Medium Grit
- Color Black
- Tape Color Black
- Grit Size 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # FBM1215
- Zoro # G3157953
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 15 ft. |
Width | 1 ft. |
Grit Size | 46 |
Imperial Tape Length | 15 ft |
Imperial Tape WxL | 12 in x 15 ft |
Imperial Tape Width | 12 in |
Description
Anti-Slip Tape, Black, 12 in, 15 ft, Grit Size Proprietary, Solid, Fluorescent No, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Forklift Traffic Keep Clear (OS-CS-A-1824-L-19171)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH1)
- CHILL-ITS BY ERGODYNE L/XL Lime Ranger Hat - Neck Shade (8934)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (142BLA5)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (FBM5555)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 30 ft. (GRAN12615)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2in x 2ft, PK50 (2X24SB)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (311BLA4)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings