Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Anti-Slip Tape, Black, 4 in x 30 ft.
Mfr # GRAN13844
Zoro # G4093372
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Material Polyurethane
- Color Black
- Tape Color Black
- Grit Size 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # GRAN13844
- Zoro # G4093372
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 30 ft. |
Grit Size | 46 |
Imperial Tape Width | 4 in |
Imperial Tape Length | 30 ft |
Imperial Tape WxL | 4 in x 30 ft |
Description
Anti-Slip Tape, Black, 4 in, 30 ft, Grit Size Proprietary, Solid, Fluorescent No, 42 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Eyewear Retainer, Green, Adj. to 28-1/2" (12115611)
- MECHANIX WEAR LRG Mpact glove D30 HI IMP BLKGRY (MECMPT-58-010)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1140)
- BON TOOL Bon 35-992 Knee Pads Double Leather (35-992)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3/4 in x 60 ft. (GRAN13650)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (142BLA5)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 30 ft. (GRAN12615)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (131-5)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 1 in x 60 ft, 41 mil Thickness, Rubber (GRAN13538)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings