Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Anti-Slip Tape, Black, 3/4 in x 60 ft.
Mfr # GRAN13650
Zoro # G3970224
original price:
$7.79
5% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Polyurethane
- Color Black
- Tape Color Black
- Grit Size 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # GRAN13650
- Zoro # G3970224
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 60 ft. |
Grit Size | 46 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 60 ft |
Description
Anti-Slip Tape, Black, 3/4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 42 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- RADIANS Radians Deluxe Starter Kit (RNHK6)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-WS-P-1824-L-12891)
- CONDOR Drivers Gloves, Cowhide, XL, Gold, PR (4TJY7)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (142BLA4)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (365BLA5)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (141BLA3)
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L (149631)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings