Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Anti-Slip Tape, Black, 3 in x 2 ft., PK50
Mfr # GRAN13678
Zoro # G4340244
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 2 ft.
- Material Polyurethane
- Color Black
- Tape Color Black
Product Information
- Brand Wooster Products
- MFR # GRAN13678
- Zoro # G4340244
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 2 ft. |
Grit Size | 46 |
Imperial Tape Width | 3 in |
Imperial Tape Length | 24 in |
Details
Description
Anti-Slip Tread, Black, 3 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 42 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Industrial Work Pants, Navy, Size 40x30 In (PT20NV 4030)
- BRADY Printer Label, White, Labels/Roll: 500 (PTL-7-498)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Blue (152740)
- HEXARMOR Safety Gloves, Blue, XL, PR (3033-XL (10))
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (500BLA5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (142BLA5)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (121BFBLA4)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MYBS0360R)
- BRADY Tape Roll, Black (78190)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings