Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Anti-Slip Tape, Black, 12 in x 30 ft.
Mfr # GRAN12615
Zoro # G4340271
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 ft.
- Color Black
- Material Polyurethane
- Tape Color Black
- Thickness 53 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # GRAN12615
- Zoro # G4340271
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 ft. |
Length | 30 ft. |
Grit Size | 36 |
Imperial Tape WxL | 12 in x 30 ft |
Imperial Tape Width | 12 in |
Imperial Tape Length | 30 ft |
Description
Anti-Slip Tape, Black, 12 in, 30 ft, Grit Size Proprietary, Solid, Fluorescent No, 53 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Medium, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC49112)
- BULLARD Air-Driven Free-Air Pump (ADP20)
- HILLMAN Distinctions 4 in. Silver Zinc Die-Cast Self-Adhesive Number 2 1 pc, 3PK (843282)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 60 ft. (MB)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- WOOSTER PRODUCTS Antislip Tape, Yellow x 12" W x 4 ft. L (SAF1248EA)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (365BLA3)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- ROPPE Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41in x 48in Black (48161P100)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings