Shop All Specialty Coatings
Wooster Products
Anti-SkidGray, 1gal
Mfr # WP70KITGRY
Zoro # G1828714
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Resin Type Epoxy
- Coverage 25 sq ft
- Size 1 gal
- Application Method Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # WP70KITGRY
- Zoro # G1828714
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Anti-Skid Paint, Resin Type Epoxy, Color Gray, Size 1 gal, VOC Content 12 g/L, Coverage 25 sq ft, Dry Time 8 hr, Cure Time 18 to 24 hr, Application Temperature 32 to 100 F, For Use With Off-Shore Drilling Platforms, Includes Blending Agitator for Proper Mixing, Epoxy Curing Agent with Color Pigment, Epoxy with Abrasive Grit, Spatula for Removing Material from Cans, Squeegee Applicator for Proper Grit Exposure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD313)
- DEVILBISS Needle Packing Kit, PK3 (JGV-463-K3)
- GRACO Xtreme Pump, Rebuild Kit UHMWPE LTH(180) (25D235)
- VARATHANE Ultimate Gloss Clear Oil-Based Spar Urethane 1 gal (9231)
- WOOSTER PRODUCTS Anti-SkidBlack, Matte, 1gal (SSABLA)
- WOOSTER PRODUCTS Anti-skid Paint, Gray, 1 gal. (SSAGRY)
- BLACK JACK Gloss Black Asphalt Roof Coating 1 gal (6025-9-34)
- RAINGUARD Anti-Graffiti Barrier, White, 5 gal. Size (VG-7100)
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301996)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- GENERAL FINISHES 1 Qt Burnt Umber Glaze Effects Water-Based Translucent Color (QTBU)
- Wooster Products Specialty Coatings