Shop All Paint Trays & Liners
Wooster
Polypropylene Paint Tray, 2 qt, 14.5" L, 3 1/2" D, 11.25" W
Mfr # R404
Zoro # G3943846
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Material Polypropylene
- Depth 3 1/2"
- Length 14.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R404
- Zoro # G3943846
- UPC # 71497644718
- Country of Origin Canada
- Category Paint Trays & Liners
Dimensions
Depth | 3 1/2" |
Length | 14.5" |
Width | 11.25" |
Overall Height | 3.56" |
Details
Item | Paint Tray |
Capacity | 2 qt |
Material | Polypropylene |
Color | Black |
Description
Solvent-resistant polypropylene, assorted colors. Molded-rib design, ladder-hook legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Pint Can (RB12)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301899)
- RUST-OLEUM Paint, Safety Red, Gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (204006)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17291)
- WOOSTER Polypropylene Paint Tray, 2 qt, 14 1/2" L, 3 1/2" D, 11" W (R404-11)
- WOOSTER Hefty Deep-Well Plastic 13 in. W X 19.4 in. L 3 qt Disposable Paint Tray Liner (R408-13)
- WOOSTER 3 Pack Pail Liners 8629 (86290000)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt, 3" L, 9.25" W (BR403-6.5)
- WOOSTER R406-11 11 in. Paint Tray Liner (488216)
- WOOSTER 11" Paint Tray Liner 12pk. (BR496-11)
- Wooster Paint Trays & Liners