Shop All Paint Trays & Liners
Wooster
Polypropylene Paint Tray, 1 qt
Mfr # BR549-11
Zoro # G3883270
product price: $5.89
/ea
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Polypropylene
- Overall Length 16-1/2 in
- Color Gray
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR549-11
- Zoro # G3883270
- UPC # 71497168016
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Overall Length | 16-1/2 in |
Overall Width | 11 in |
Overall Height | 3.56 in |
Details
Item | Paint Tray |
Capacity | 1 qt |
Material | Polypropylene |
Color | Gray |
Description
Wooster's heavy-duty trays will make any job easier. Sturdy legs keep the tray level during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO O-ring (117828)
- MIDWEST RAKE Paint Mixer, 2-3/8" Shaft dia. x 17" L (47436)
- WOOSTER 1-1/2" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-1 1/2)
- LINZER 2 in. Chiseled Paint Brush (8505-2)
- WOOSTER Wooster Deluxe 11 In. Metal Paint Tray (R402-11)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt, 3" L, 9.25" W (BR403-6.5)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- WOOSTER 3 Pack Pail Liners 8629 (86290000)
- WOOSTER Tray Liner, Fits Big Ben Tray (R478)
- WOOSTER Polypropylene Paint Tray, 2 qt, 14.5" L, 3 1/2" D, 11.25" W (R404)
- BESTT LIEBCO Plastic 9 in. W X 16.5 in. L 2 qt. Disposable Paint Tray Liner (509359000)
- Wooster Paint Trays & Liners