Shop All Paint Trays & Liners
Wooster
Polypropylene Paint Tray, 1 gal, 17.25" L, 4" D, 22.5" W
Mfr # BR412
Zoro # G3946786
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Length 17.25"
- Width 22.5"
- Depth 4"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR412
- Zoro # G3946786
- UPC # 71497143570
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Length | 17.25" |
Width | 22.5" |
Depth | 4" |
Overall Height | 4" |
Details
Item | Paint Tray |
Capacity | 1 gal |
Color | Green |
Material | Polypropylene |
Description
Big roll-off area for 18" frames. One-gallon working capacity saves time. Green polypropylene resists solvents and paint buildup. Handy edge compartments hold brushes and tools. 16" l x 21" w x 4" d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT Satin Clear Oil-Based Brushing Lacquer 1 gal (DFT017/01)
- WOOSTER 9" x 3/8" Nap Super Doo-Z Roller Tray Kit, 3 Piece (R905)
- SHORT CUTS Orange, Gloss, 3 oz (SCS-050)
- PREMIER Color Tst and Touch Up Kit, 2", 3pcs., PK16 (53831)
- WOOSTER BR549 11 in. Deluxe Plastic Tray (71497168016)
- WOOSTER Tray Liner, Fits Big Ben Tray (R478)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt, 3" L, 9.25" W (BR403-6.5)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt (BR403-6 1/2)
- WOOSTER Polypropylene Paint Tray, 2 qt, 14.5" L, 3 1/2" D, 11.25" W (R404)
- WOOSTER Wooster Jumbo-Koter 4-1/2 In. Black Paint Tray (BR403-4 1/2)
- WOOSTER Polypropylene Paint Tray, 1 qt (BR549-11)
- Wooster Paint Trays and Buckets