Shop All Paint Trays & Liners
Wooster
Polypropylene Paint Tray, 1 gal, 16" L, 4" D, 21" W
Mfr # BR412-21
Zoro # G1755248
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Polypropylene
- Depth 4"
- Length 16"
- Width 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # BR412-21
- Zoro # G1755248
- UPC # 71497143570
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Depth | 4" |
Length | 16" |
Width | 21" |
Overall Length | 16 in |
Overall Height | 4 in |
Overall Width | 21 in |
Details
Item | Paint Tray |
Capacity | 1 gal |
Material | Polypropylene |
For Use With | 9, 14 and 18 in. frames |
Color | Green |
Description
All in One tray excellent for 9 14 and 18 frames. No-tip design for durable level support to evenly load the rollers. Handy edge compartments hold brushes and tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Red Head Refill, Atomizing Type, PK4 (26620)
- KRAFT TOOL Decorative Texture Roller, Crowsfoot (DW180)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1 1/2)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle (144116025)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1/2 qt, 3" L, 8.25" W (BR403)
- WOOSTER Polypropylene Paint Tray, 1 qt (BR549-11)
- WOOSTER 3 Pack Pail Liners 8629 (86290000)
- WOOSTER Tray Liner, Fits Big Ben Tray (R478)
- WOOSTER Wooster Jumbo-Koter 4-1/2 In. Black Paint Tray (BR403-4 1/2)
- WOOSTER Polypropylene Paint Tray, 1 gal, 17.25" L, 4" D, 22.5" W (BR412)
- ENCORE PLASTICS 05115 Paint Pail Liner, 5 qt Capacity, Plastic (1000584)
- Wooster Paint Trays and Buckets