Shop All Paint Trays & Liners
Wooster
Polypropylene Paint Tray, 1 gal, 14.5" L, 7" D, 21.5" W
Mfr # BR414
Zoro # G3947906
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Polypropylene
- Depth 7"
- Length 14.5"
- Width 21.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR414
- Zoro # G3947906
- UPC # 71497177995
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Depth | 7" |
Length | 14.5" |
Width | 21.5" |
Overall Height | 6.75" |
Details
Item | Paint Tray |
Capacity | 1 gal |
Material | Polypropylene |
Color | Green |
Description
Hybrid of a tray and paint bucket, excellent for 14-, 12-, and 9-inch rollers. Built-in 14-inch wide roll-off grid, side handles for moving when filled. Durable, green polypropylene resists solvents and paint buildup. 14” L x 18” W x 7” D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPS RUST Khaki, Gloss, 12 oz (249032)
- BINKS Tank Liner, Pk10 (PT-78-K10)
- LINZER ProEdge 9 in. W Paint Roller Cover , 3PK (RS 1733 0900)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140868100)
- WOOSTER Polypropylene Paint Tray, 2 qt, 14 1/2" L, 3 1/2" D, 11" W (R404-11)
- WOOSTER Polypropylene Paint Tray, 2 qt, 14.5" L, 3 1/2" D, 11.25" W (R404)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt, 3" L, 9.25" W (BR403-6.5)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- WOOSTER Deluxe Plastic 11 in. W X 16.5 in. L 1 qt Disposable Paint Tray Liner (R406-11)
- WOOSTER 3 Pack Pail Liners 8629 (86290000)
- ZORO SELECT Plastic Paint Tray Liner, 1 qt, 15 1/2" L, 2" D, 11 1/2" W, 10 PK (PTL-10)
- Wooster Paint Trays & Liners