Shop All Paint Trays & Liners
Wooster
Polypropylene Paint Tray, 1 gal, 14" L, 7" D, 18" W
Mfr # BR414-14
Zoro # G1753181
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Polypropylene
- Depth 7"
- Length 14"
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR414-14
- Zoro # G1753181
- UPC # 71497177995
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Depth | 7" |
Length | 14" |
Width | 18" |
Overall Length | 14 in |
Overall Height | 7 in |
Overall Width | 18 IN |
Details
Item | Paint Tray |
Capacity | 1 gal |
Material | Polypropylene |
For Use With | 14 inch, 12 inch and 9 inch rollers |
Color | Green |
Description
Wooster's Sherlock® Bucket-TrayTM has a one gallon capacity with side handles for easy moving. The durable polypropylene resists solvents and paint build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-9)
- 3M 1 qt. Auto Body Filler (05800)
- PREMIER Drop Cloth, Kraft Paper, 9x12 ft., PK12 (40340)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Silver Gray, 1 gal (245484)
- WOOSTER Wooster Jumbo-Koter 4-1/2 In. Black Paint Tray (BR403-4 1/2)
- WOOSTER Polypropylene Paint Tray, 2 qt, 14 1/2" L, 3 1/2" D, 11" W (R404-11)
- WOOSTER Hefty Deep-Well Plastic 13 in. W X 19.4 in. L 3 qt Disposable Paint Tray Liner (R408-13)
- WOOSTER 11" Paint Tray Liner 12pk. (BR496-11)
- WOOSTER Polypropylene Paint Tray, 1 gal, 17.25" L, 4" D, 22.5" W (BR412)
- WOOSTER BR403-4 1-2 0.5 qt. Jumbo Koter Plastic Paint Tray (193686)
- PFERD Plastic Paint Tray, 1 gal (89777)
- Wooster Paint Trays and Buckets