Shop All Paint Buckets
Wooster
Polypropylene Paint Bucket, 4 gal
Mfr # 8616
Zoro # G4110242
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Material Polypropylene
- Depth 9"
- Length 13 1/2"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 8616
- Zoro # G4110242
- UPC # 71497143150
- Country of Origin United States
- Category Paint Buckets
Dimensions
Depth | 9" |
Length | 13 1/2" |
Width | 15" |
Overall Height | 9 in |
Overall Length | 13 1/2 in |
Overall Depth | 13 1/2 in |
Overall Width | 15 in |
Details
Item | Paint Bucket |
Capacity | 4 gal |
Material | Polypropylene |
For Use With | Mfr. No. 8626, R471 |
Shape | Rectangle |
Color | Green |
Bucket Type | Roll Off Bucket |
Description
Roll Off Bucket, Bucket Type Roll Off Bucket, Capacity 4 gal, Material Polypropylene, 13 1/2 in Overall Depth, 13 1/2 in Overall Length, 15 in Overall Width, 9 in Overall Height, Color Green, For Use With 8626, R471, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 6" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (86015)
- RUST-OLEUM 800228 Zinsser BIN ShellacBase Primer Sealer 12 Oz (047719010081)
- BERCOM Handy Paint Tray (7500-CC)
- RAINGUARD BRANDS 1 Gal Kit Polyurethane HD with IsoFree® Technology, Gloss, Clear (PU-0403)
- WOOSTER Polypropylene Paint Bucket, 5 gal (8614)
- WOOSTER PET Recycled Plastic Paint Bucket Liner, 1 qt, 3 PK (8629)
- WOOSTER PET Recycled Plastic Paint Bucket Lid, 5 gal (8624)
- WOOSTER Paint Bucket Liner, 5 gal (R479)
- WOOSTER Plastic Paint Bucket Liner, 5 gal, 5 PK (R472)
- WOOSTER 24 in. Painting Bucket 8614 (86140000)
- DRIPLESS 2Gal Dripless Paint Dawg W/24 Liner (PD20)
- Wooster Paint Buckets