Shop All Paint Trays & Liners
Wooster
Plastic Paint Tray Liner, 17" L, 11.75" W, 12 PK
Mfr # BR496
Zoro # G3948475
product price: $12.19
/pk 12, $1.02/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Color Clear
- Material Plastic
- Length 17"
- For Use With BR549, R402
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR496
- Zoro # G3948475
- UPC # 71497149473
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Width | 11.75" |
Length | 17" |
Overall Height | 2.5" |
Details
Item | Paint Tray Liner |
Color | Clear |
Material | Plastic |
For Use With | BR549, R402 |
Description
Makes clean up much easier and extends the life of the trya. Form-fitting, resists cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt Natural Oil-Based Gel Stain (80104)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9171402-2402)
- LOWELL 6in Paint Guard, 10PK (ESP-6-PG)
- RAE Traffic Zone Marking Paint, 1 gal., White, Alkyd Solvent -Based (2408-01)
- WOOSTER BR549 11 in. Deluxe Plastic Tray (71497168016)
- WOOSTER Deluxe Plastic 11 in. W X 16.5 in. L 1 qt Disposable Paint Tray Liner (R406-11)
- WOOSTER Plastic Paint Bucket Liner, 4 gal, 5 PK (R471)
- WOOSTER 3 Pack Pail Liners 8629 (86290000)
- WOOSTER Metal Paint Tray, 3 qt, 19" L, 4" D, 13" W (R405-13)
- WOOSTER Polypropylene Paint Tray, 1 gal, 17.25" L, 4" D, 22.5" W (BR412)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1 qt (BR403-6 1/2)
- Wooster Paint Trays & Liners