Shop All Paint Trays & Liners
This Product is Discontinued
Wooster
Plastic Paint Tray Liner, 1 qt, 16 1/2"L, 2 1/2"D, 11"W, 48PK (Discontinued)
Mfr # R406
Zoro # G3925865
This Product is Discontinued
Key Features
- Capacity 1 qt
- Material PET Recycled Plastic
- Depth 2 1/2"
- Length 16 1/2"
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R406
- Zoro # G3925865
- UPC # 71497644619
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Depth | 2 1/2" |
Length | 16 1/2" |
Width | 11" |
Details
Item | Paint Tray Liner |
Capacity | 1 qt |
Material | PET Recycled Plastic |
For Use With | BR549-11, Mfr. No. R402-11 |
Description
Makes clean up much easier and extends the life of the tray. Form-fitting, resists cracking. Made of a clear, solvent-resistant recycled plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.