Shop All Paint Buckets
Wooster
Plastic Paint Bucket Liner, 5 gal, 5 PK
Mfr # R472
Zoro # G2267557
product price: $8.09
/pk 5, $1.62/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Plastic
- Depth 10"
- Length 14"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R472
- Zoro # G2267557
- UPC # 865217000102
- Country of Origin United States
- Category Paint Buckets
Dimensions
Depth | 10" |
Length | 14" |
Width | 24" |
Overall Length | 14 in |
Overall Depth | 14 in |
Overall Width | 24 in |
Overall Height | 10 in |
Details
Item | Paint Bucket Liner |
Capacity | 5 gal |
Material | Plastic |
For Use With | Mfr. No. 8614 |
Shape | Rectangle |
Liner Type | Roll Off Bucket Liners |
Color | Clear |
Description
Paint Bucket Liner, Liner Type Roll Off Bucket Liners, Capacity 5 gal, Material Plastic, 14 in Overall Depth, 14 in Overall Length, 24 in Overall Width, 10 in Overall Height, Color Clear, For Use With 8614, Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Power Lock Ext Pole 4-8' (140855648)
- PREMIER Paint Mixer, 14 in (PM72535)
- KRYLON 11 Oz Crystal Clear Acrylic Coating Spray (1303)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Synthetic Bristle, Sealed Wood Handle (1XRN4)
- WOOSTER Paint Bucket Liner, 5 gal (R479)
- WOOSTER 24 in. Painting Bucket 8614 (86140000)
- WOOSTER Polypropylene Paint Bucket, 4 gal (8616)
- WOOSTER PET Recycled Plastic Paint Bucket Liner, 1 qt, 3 PK (8629)
- WOOSTER Polypropylene Paint Bucket Lid, 4 gal (8626)
- WOOSTER Polypropylene Paint Bucket, 5 gal (8614)
- PURDY Purdy Painters Pail (14T921000)
- Wooster Paint Trays and Buckets