Shop All Paint Buckets
Wooster
PET Recycled Plastic Paint Bucket Liner, 1 gal
Mfr # BR415-14
Zoro # G4574610
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material PET Recycled Plastic
- Overall Length 14 in
- Color Clear
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR415-14
- Zoro # G4574610
- UPC # 71497178008
- Country of Origin United States
- Category Paint Buckets
Dimensions
Overall Length | 14 in |
Overall Height | 7 in |
Overall Width | 18 in |
Details
Item | Paint Bucket Liner |
Capacity | 1 gal |
Material | PET Recycled Plastic |
Color | Clear |
Description
A full line of trays buckets and prep tools designed to make your painting job easier and organized. Made of high quality materials the professional demands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Jumbo-Koter FTP Jumbo-Koter Pro/Doo-Z FTP & Silver Tip Kit (RR396-4.5)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17291)
- WOOSTER Wooster SUPER/FAB Knit 6.5 in. W X 1/2 in. Jumbo-Koter Paint Roller Cover , 2PK (RR982-6 1/2)
- LINZER Project Select 1-1/2 in. Flat Touch-Up Paint Brush (1100-15)
- WOOSTER Polypropylene Paint Bucket, 5 gal (8614)
- WOOSTER Polypropylene Paint Bucket, 1 qt (8619)
- WOOSTER Paint Bucket Liner, 5 gal (R479)
- WOOSTER PET Recycled Plastic Paint Bucket Lid, 5 gal (8624)
- WOOSTER Polypropylene Paint Bucket Lid, 4 gal (8626)
- WOOSTER Polypropylene Paint Bucket, 4 gal (8616)
- LEAKTITE Plastic Pl Lid F/3.5&5G (LD5GG0WH010)
- Wooster Paint Trays and Buckets