Shop All Paint Trays & Liners
Wooster
PET Recycled Plastic Mini Paint Tray, 1/2 qt, 3" L, 8.25" W
Mfr # BR403
Zoro # G3962098
original price:
$2.73
10% off
new price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 qt
- Material PET Recycled Plastic
- Length 3"
- Width 8.25"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR403
- Zoro # G3962098
- UPC # 71497148100
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Length | 3" |
Width | 8.25" |
Overall Height | 16.25" |
Details
Item | Mini Paint Tray |
Capacity | 1/2 qt |
Material | PET Recycled Plastic |
Color | Black |
Description
Fits 4-1/2" Jumbo-Koter and other small rollers. Made of a solvent-resistant recycled plastic. 15" l x 7-1/4" w x 3" d.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal. Red Oil Primer (769402)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., White, Water -Based (206043)
- WOMBAT PORTAPAINT HDPE Paint Bucket, 1 1/2 gal (5009)
- CRYSTAL TAC CLOTHS Tack Cloth, 12 Per Box, Polyknit, 9inx18in, PK/12, 12PK (PERFECT POLY)
- WOOSTER Polypropylene Paint Tray, 1 gal, 17.25" L, 4" D, 22.5" W (BR412)
- WOOSTER BR549 11 in. Deluxe Plastic Tray (71497168016)
- WOOSTER Quickn' Clean Quick N' Clean Wide Boy 5Pk Of Liners (00R4720000)
- WOOSTER Polypropylene Paint Tray, 1 gal, 14.5" L, 7" D, 21.5" W (BR414)
- WOOSTER Hefty Deep-Well Plastic 13 in. W X 19.4 in. L 3 qt Disposable Paint Tray Liner (R408-13)
- WOOSTER Tray Liner, Fits Big Ben Tray (R478)
- BESTT LIEBCO Metal 9 in. W X 17 in. L 2 qt Paint Tray (509362000)
- Wooster Paint Trays and Buckets