Shop All Paint Trays & Liners
Wooster
PET Recycled Plastic Mini Paint Tray, 1 qt
Mfr # BR403-6 1/2
Zoro # G6501612
product price: $2.69
/ea
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material PET Recycled Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR403-6 1/2
- Zoro # G6501612
- UPC # 71497187116
- Country of Origin United States
- Category Paint Trays & Liners
Details
Item | Mini Paint Tray |
Capacity | 1 qt |
Material | PET Recycled Plastic |
Description
Plastic Tray,1-Quart Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Tray Liner Nest 18" 3Pk (14T904000)
- PREMIER 2-1/2 in. Zpro Wh Nat Dbl Brstl Br (DWV25)
- WM BARR 16OZ Aer Paint Stripper (EKPS302)
- WEILER 4" Chip & Oil Brush, 3/8" Thick, 2" Trim Len, Wood Handle (40076)
- WOOSTER Polypropylene Paint Tray, 1 gal, 17.25" L, 4" D, 22.5" W (BR412)
- WOOSTER Wooster Jumbo-Koter 4-1/2 In. Black Paint Tray (BR403-4 1/2)
- WOOSTER Metal Paint Tray, 3 qt, 19" L, 4" D, 13" W (R405-13)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- WOOSTER R406-11 11 in. Paint Tray Liner (488216)
- WOOSTER 3 Pack Pail Liners 8629 (86290000)
- RICHARD Paint Tray, 1 gal, 9 1/2" W (92067)
- Wooster Paint Trays & Liners