Shop All Paint Roller Extension Poles
Wooster
Painting Extension Pole, 48 in.
Mfr # F0002-48
Zoro # G0466728
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- For Use With Any Threaded Roller Frame or Threaded Tool
- Diameter 3/4 in
- Thread Universal
- Construction Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # F0002-48
- Zoro # G0466728
- UPC # 71497148285
- Country of Origin United States
- Category Paint Roller Extension Poles
Dimensions
Diameter | 3/4 in |
Length | 48 in |
Overall Length | 4 ft |
Pole Length | 4 ft |
Maximum Length | 4 ft |
Minimum Length | 4 ft |
Details
Color | Tan |
For Use With | Any Threaded Roller Frame or Threaded Tool |
Item | Painting Extension Pole |
Thread | Universal |
Construction | Wood |
Material | Wood |
Application | Painting |
Features | Universal Threads to Fit Any Threaded Roller Frame or Tool |
Lighted | No |
Telescoping | No |
Compatible with Product Type | Any Threaded Roller Frame, Any Threaded Tool |
Connection Type | Universal |
Tip Material | Metal |
Paint Extension Pole Type | Non-Adjustable Extension Pole |
Description
Painting Extension Pole, Telescoping No, 4 ft Maximum Length, 4 ft Minimum Length, Lighted No, 4 ft Pole Length, Material Wood, Color Tan, 3/4 in Diameter, Connection Type Universal, Application Painting, Compatible with Product Type Any Threaded Roller Frame, Any Threaded Tool, Features Universal Threads to Fit Any Threaded Roller Frame or Tool, 4 ft Overall Length, Paint Extension Pole Type Non-Adjustable Extension Pole, Tip Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Ocean Blue, 1 gal (WR1023092-01)
- BLACK SWAN Adjustable Plastic Power Dauber 1-1/4" (11096)
- KILZ White, Flat Finish, 13 oz (10004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Orange, Water -Based (T03700004)
- WOOSTER Sherlock Gt Bayonet Tip Assembly Fr068 (FR068)
- WOOSTER 8'-16' Painting Extension Pole (R057)
- WOOSTER 6'-12' Painting Extension Pole (R092)
- WOOSTER Sherlock Gt Extension Pole 8-16 Feet (R096)
- WOOSTER Adjustable Painting Extension Pole, Universal Connection, 4 to 8 ft (R055)
- WOOSTER Paint Roller Pole, 4 ft L, 15/16" Dia., Red (R070-48)
- SHUR-LINE Paint Roller Frame, Black/Red, Extension (6630C)
- Wooster Paint Rollers and Frames