Shop All Paint Roller Extension Poles
Wooster
Paint Roller Pole, 5 ft L, 15/16" Dia., Red
Mfr # R070-60
Zoro # G908391184
original price:
$8.35
10% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15/16 in
- Color Red
- Application Interior and Exterior for Painting and Cleaning
- Overall Length 5 ft
- Pole Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R070-60
- Zoro # G908391184
- UPC # 71497194558
- Country of Origin United States
- Category Paint Roller Extension Poles
Dimensions
Diameter | 15/16 in |
Overall Length | 5 ft |
Pole Length | 5 ft |
Maximum Length | 5 ft |
Minimum Length | 5 ft |
Details
Item | Paint Roller Pole |
Color | Red |
Application | Interior and Exterior for Painting and Cleaning |
Features | Swivel Storage Hook |
Connection Type | Universal |
Material | Steel |
Lighted | No |
Paint Extension Pole Type | Fixed Length Pole |
Telescoping | No |
Description
Paint Roller Pole, Telescoping No, 5 ft Maximum Length, 5 ft Minimum Length, Lighted No, 5 ft Pole Length, Material Steel, Color Red, 15/16 in Diameter, Connection Type Universal, Application Interior and Exterior for Painting and Cleaning, Features Swivel Storage Hook, 5 ft Overall Length, Paint Extension Pole Type Fixed Length Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 9' x 400' Clear Husky .7-Mil Low Density Plastic Sheeting (CF00709C)
- VESSEL MEGADORA Clip Remover 2PC. Set (970CR2SC)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376896)
- WOOSTER 3" Flat Sash Paint Brush, Chinex Bristle (4413)
- WOOSTER 8'-16' Painting Extension Pole (R057)
- WOOSTER Painting Extension Pole, 1 to 2 ft. (R053)
- WOOSTER Painting Extension Pole, Universal Connection, 60 in L (F0005-60)
- WOOSTER Sherlock Gt Bayonet Tip Assembly Fr068 (FR068)
- WOOSTER Threaded Tip Fr065 (0FR0650000)
- WOOSTER 2-Pk Conversn Tips R042 (00R0420000)
- LINZER RP548 Extension Pole, 48 in L, Wood (RP 548)
- Wooster Paint Roller Extension Poles