Shop All Paint Roller Kits
Wooster
Paint Roller Kit
Mfr # R965-9
Zoro # G2485804
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes 9 in Cage Roller Frame, 9 in Roller Cover, Plastic Tray
- Roller Length 9 in
- Nap 3/8 in
- Surfaces Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R965-9
- Zoro # G2485804
- UPC # 71497619594
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 9 in |
Overall Length | 9 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Kit |
Number of Pieces | 3 |
Includes | 9 in Cage Roller Frame, 9 in Roller Cover, Plastic Tray |
Nap | 3/8 in |
Surfaces | Medium |
Paint Type | Latex Flat Paints |
Handle Material | Plastic |
Style | Kit |
Features | Plastic 2-Quart Tray, Frame with 4-Wire Cage and Threaded Plastic Handle |
Shank Material | Steel |
Material | Plastic |
Roller Frame Style | 4 Wire Cage |
Paint Roller Type | Standard Paint Roller Kit |
Surface Material | Concrete, Drywall, Masonry, Metal, Wood |
Number of Pieces Included | 3 |
Handle Color | Black |
Surface Type | Semi-Smooth |
Application | Painting |
Compatible with Manufacturer Part Number | R259-9 |
Compatible Grainger Part Number | 38UX73 |
Description
Paint Roller Kit, 9 in Roller Length, Nap Size 3/8 in, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Surface Type Semi-Smooth, 9 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style 4 Wire Cage, Handle Material Plastic, Paint Type Latex Flat Paints, Handle Color Black, Shank Material Steel, Application Painting, Compatible with Grainger Part Number 38UX73, Compatible with Manufacturer Part Number R259-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Rust Treatment (Body Filler Compatible) 16oz Aero Can 10.25 oz net (81849)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (3PK9UM38)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Safety Green, Solvent -Based (362971)
- ZORO SELECT Green Masking Paper, W18, L625 (36WE56)
- WOOSTER 3" Zip Trim Mini-Roller And Tray Kit (R138)
- WOOSTER Paint Roller Kit (R914-9)
- WOOSTER Paint Roller Kit, 4in. (RR394-4)
- WOOSTER Roller Frame and Cover, 10in.L (R138-3)
- WOOSTER Koter Pro/Doo-Z 4-1/2Kit (RR393-4-1/2)
- WOOSTER Wooster American Contractor & Silver Tip Roller & Tray Set 6-Piece (R962-9)
- NATIONAL MFG CO Roller 2-In Zn Frantz Shaft (280131)
- Wooster Paint Roller Kits