Shop All Paint Roller Kits
Wooster
Paint Roller Kit, 9 in. L, 3 Pieces
Mfr # R905-9
Zoro # G2267520
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Roller Length 9 in
- Includes Frame, Metal Tray, Roller
- Nap 3/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R905-9
- Zoro # G2267520
- UPC # 71497643599
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 9 in |
Overall Length | 9 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Kit |
Number of Pieces | 3 |
Includes | Frame, Metal Tray, Roller |
Nap | 3/8 in |
Handle Material | Plastic |
Cover Material | Woven Fabric |
Surfaces | Medium |
Style | Kit |
Paint Type | All Paints, Enamels, Varnishes |
Shank Material | Galvanized |
Features | Dense Fibers Reduce Dripping and Spatter, Polypropylene Core Resists Water, Solvents and Cracking, Shed-Resistant Fabric for A Virtually Lint-Free Finish |
Material | Fabric, Polypropylene |
Color | White |
Surface Type | Semi-Smooth |
Surface Material | Concrete, Drywall, Masonry, Metal, Wood |
Roller Frame Style | 5 Wire Cage |
Paint Roller Type | Standard Paint Roller Kit |
Compatible with Manufacturer Part Number | R205-9, R402 |
Handle Color | Blue |
Number of Pieces Included | 3 |
Description
Paint Roller Kit, 9 in Roller Length, Nap Size 3/8 in, Cover Material Woven Fabric, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Surface Type Semi-Smooth, 9 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style 5 Wire Cage, Handle Material Plastic, Paint Type All Paints, Enamels, Varnishes, Handle Color Blue, Shank Material Galvanized, Color White, Compatible with Grainger Part Number 36T219, Compatible with Manufacturer Part Number R205-9, R402
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Gal. Red Flat Rust Preventative Primer (242252)
- DEVILBISS Siphon Cup Gasket, For 4NY27, PK5 (TGC-9-K5)
- WOOSTER 2" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- HYDE Painter'S Tool Pro6-In-1 (06992)
- WOOSTER 4" Super Doo-Z Trimmer Roller Kit, PK 3 (RR394)
- WOOSTER Paint Roller Kit, 3in. (RR395-3)
- WOOSTER Roller Frame and Cover, 10in.L (R138-3)
- WOOSTER 4-1/2" Jumbo-Koter FTP Jumbo-Koter Pro/Doo-Z FTP & Silver Tip Kit (RR396-4.5)
- WOOSTER Wooster R962 American Contractor Roller Kit (00R9620090)
- WOOSTER Paint Roller Kit, 4in. (RR394-4)
- PRO SOLUTIONS 6 in. Hi Dens Rl W/22 in. (42659)
- Wooster Paint Roller Kits