Shop All Paint Roller Kits
Wooster
Paint Roller Kit, 4 I/2 In
Mfr # RR393-4 1/2
Zoro # G0347636
original price:
$11.13
21% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes 4 1/2 in Roller Frame, Mini Plastic Tray, (2) 4 1/2 in Roller Covers
- Roller Length 4 1/2 in
- Nap 3/8 in
- Cover Material Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR393-4 1/2
- Zoro # G0347636
- UPC # 71497148681
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 4 1/2 in |
Overall Length | 4 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Kit |
Number of Pieces | 3 |
Includes | 4 1/2 in Roller Frame, Mini Plastic Tray, (2) 4 1/2 in Roller Covers |
Nap | 3/8 in |
Cover Material | Woven Fabric |
Surfaces | Medium |
Paint Type | All Paints, Enamels, Epoxies, Primers, Urethanes |
Features | Proprietary High-Density Fabric Stays Resilient, Resists Matting for A Smooth Professional Finish, Shed-Resistant |
Style | Kit |
Handle Material | Polypropylene |
Shank Material | Chrome Plated |
Material | Fabric, Polypropylene |
Paint Roller Type | Standard Paint Roller Kit |
Number of Pieces Included | 3 |
Handle Color | Green |
Compatible with Manufacturer Part Number | BR403-4 1/2, RR013, RR302-4 1/2 |
Application | Painting |
Surface Type | Semi-Smooth |
Color | Green |
Surface Material | Concrete, Drywall, Masonry, Metal, Wood |
Roller Frame Style | Cage |
Description
Paint Roller Kit, 4 1/2 in Roller Length, Nap Size 3/8 in, Cover Material Woven Fabric, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Surface Type Semi-Smooth, 4 1/2 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style Cage, Handle Material Polypropylene, Paint Type All Paints, Enamels, Epoxies, Primers, Urethanes, Handle Color Green, Shank Material Chrome Plated, Application Painting, Color Green, Compatible with Grainger Part Number 3TA37, 3WA86, 6WB45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- RUST-OLEUM Serenity Blue, Matte, 12 oz (302595)
- LINZER RP548 Extension Pole, 48 in L, Wood (RP 548)
- TANIS BRUSH 3/4" Flat Lacquering Paint Brush, Camel Hair Bristle (00395)
- WOOSTER Paint Roller Kit, 9 in. L, 3 Pieces (R905-9)
- WOOSTER 4-1/2" x 3/8" Nap Jumbo-Koter Pro/Doo-Z Roller Cover and Frame Kit (RR393)
- WOOSTER 4-1/2" Jumbo-Koter FTP Jumbo-Koter Pro/Doo-Z FTP & Silver Tip Kit (RR396-4.5)
- WOOSTER 9" Golden Flo High Quality Roller Tray Kit, PK 3 (R914)
- WOOSTER 3" Zip Trim Mini-Roller And Tray Kit (R138)
- WOOSTER 4" Super Doo-Z Trimmer Roller Kit, PK 3 (RR394)
- PREMIER Paint Tray Set Hp 6Pc (6DX)
- Wooster Paint Roller Kits