Shop All Paint Roller Kits
Wooster
Paint Roller Kit, 3 in. L, 4 Pieces
Mfr # BR139
Zoro # G2267581
original price:
$8.35
14% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Roller Length 3 in
- Includes 1 1/2 in Brush, Frame, Roller, Tray
- Nap 3/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR139
- Zoro # G2267581
- UPC # 71497149251
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 3 in |
Overall Length | 3 in |
Nap Size | 3/16 in |
Details
Item | Mini Paint Roller Kit |
Number of Pieces | 4 |
Includes | 1 1/2 in Brush, Frame, Roller, Tray |
Nap | 3/16 in |
Handle Material | Plastic |
Cover Material | Woven Fabric |
Surfaces | Smooth |
Style | Kit |
Paint Type | Adhesives, All Paints, Stains, Varnishes |
Shank Material | Plastic |
Features | Package Converts to A Ready to Use Tray |
Material | Fabric |
Handle Color | Blue |
Application | Applying Samples, Touching Up Scuff Marks |
Number of Pieces Included | 3 |
Surface Material | Drywall, Metal, Wood |
Surface Type | Smooth |
Roller Frame Style | Wire |
Paint Roller Type | Mini Paint Roller Kit |
Description
Mini Paint Roller Kit, 3 in Roller Length, Nap Size 3/16 in, Cover Material Woven Fabric, Surface Material Drywall, Metal, Wood, Surface Type Smooth, 3 in Overall Length, Paint Roller Type Mini Paint Roller Kit, Roller Frame Style Wire, Handle Material Plastic, Paint Type Adhesives, All Paints, Stains, Varnishes, Handle Color Blue, Shank Material Plastic, Application Applying Samples, Touching Up Scuff Marks, Features Package Converts to A Ready to Use Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 4 in. Xl-Swan Satin Edge Nylox/Poly (144400340)
- DEVILBISS Air Regulator with Gauge, 250 psi, 150F (HARG-510)
- RUST-OLEUM Black, Hammered, 12 Oz (7215830)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Fabric, 10 PK (RR504)
- WOOSTER 4-1/2" Jumbo-Koter FTP Jumbo-Koter Pro/Doo-Z FTP & Silver Tip Kit (RR396-4.5)
- WOOSTER Paint Roller Kit, 3in. (RR395-3)
- WOOSTER Roller Kit, SemiSmooth Surface, Polypropylene, 4Piece (R915-9)
- WOOSTER Roller Frame and Cover, 10in.L (R138-3)
- WOOSTER 9" x 3/8" Nap Super Doo-Z Roller Tray Kit, 3 Piece (R905)
- WOOSTER Wooster American Contractor & Silver Tip Roller & Tray Set 6-Piece (R962-9)
- HANDY Tray Paint Rlr Plstc Dpwll Ga (7500CC)
- Wooster Paint Roller Kits