Shop All Paint Roller Frames
Wooster
Paint Roller Frame, Yoke, Polypropylene Handle, 18" Rollers
Mfr # BR045-18
Zoro # G3458201
original price:
$19.39
20% off
new price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Handle Threaded
- Handle Material Polypropylene
- Style Yoke
- Shank Material Copolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # BR045-18
- Zoro # G3458201
- UPC # 71497134356
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 18" |
Overall Length | 18" |
Length | 18" |
Roller Diameter | 2 1/4 in |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | Yoke |
Shank Material | Copolymer |
Paint Type | All Paints |
Features | 1-1/2 in Standard or 2-1/4 in Jumbo Diameter, Reinforced Threads, Sherlock GT Compatible |
Includes | Threaded Grip |
For Use With | All Extension Poles |
Handle Type | Threaded |
Roller Frame Type | Standard |
Roller Frame Style | Yoke |
Paint Roller Type | Roller Frame |
Handle Color | Tan |
Description
Paint Roller Frame, Roller Length 18 in, Roller Frame Style Yoke, 18 in Overall Length, Paint Roller Type Roller Frame, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Tan, Includes Threaded Grip, Roller Frame Type Standard, Roller Diameter 2 1/4 in, Shank Material Copolymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Construction Marking Paint, 17 oz., Clear, Water -Based (264693)
- GENERAL FINISHES 1 Gal Clear Enduro Pre-Cat Lacquer Water-Based Topcoat, Flat (GPCF)
- TOUGH COAT ADVANCED Spray Paint (K00259008)
- RUST-OLEUM Roof Repair Fabric, Solvent Base, Beige (301948)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (BR006)
- WOOSTER Paint Roller Frame, Polypropylene Handle, 12 to 18" Rollers (BR036)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, 3" Rollers (R170-3)
- WOOSTER J-Koter 26.5 in. Rllr Frame Rr014 (0RR0140000)
- WOOSTER 3 in. Eco Trim Roller R039-3 (00R0390030)
- WOOSTER Mini Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (BR028)
- LINZER Roller/Frame 4X3/8 Mfibr (MT701-11 4)
- Wooster Paint Rollers and Frames