Shop All Paint Roller Frames
Wooster
Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers
Mfr # R017
Zoro # G3279467
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Handle Threaded
- Handle Material Polypropylene
- Style Cage
- Shank Material Chrome Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R017
- Zoro # G3279467
- UPC # 71497125347
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Shank Wire Size | 5/16" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | Cage |
Shank Material | Chrome Coated |
Description
Quick-release spring prevents roller slippage, yet allows easy, one-rap removal. Smooth-rolling internal bearings eliminate graying and shank wear. Durable, green fiberglass-reinforced nylon cage and endcaps. Chrome-plated 5/16" shank, 90 degree angle. Polypropylene grip with reinforced threads, Sherlock gt compatible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9” Phenolic Core Roller Cover, Carpet Nap, 12PK (RC9-C)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Alpine White, 1 gal (380219)
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F3MTR5G)
- GENERAL FINISHES 1 Qt Espresso Wood Stain Water-Based Penetrating Stain (WXQT)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR014)
- WOOSTER Paint Roller Frame, Yoke, 12 to 18" Rollers (BR047-18)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (F0010-9)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017-7)
- WOOSTER Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (R012-4)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017-9)
- PURDY Adjustable Paint Roller Frame, Yoke, Plastic Handle, 12 to 18" Rollers (14A753018)
- Wooster Paint Rollers and Frames