Shop All Paint Roller Frames
Wooster
Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers
Mfr # R017-7
Zoro # G3573136
original price:
$9.09
17% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Handle Threaded
- Handle Material Polypropylene
- Style Cage
- Shank Material Chrome Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R017-7
- Zoro # G3573136
- UPC # 71497125347
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Shank Wire Size | 5/16" |
Overall Length | 14 1/4" |
Length | 7" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | Cage |
Shank Material | Chrome Coated |
Surfaces | All |
Plating | Galvanized Steel |
Paint Type | All |
Features | 90 Degrees Angle, Chrome-Plated 5/16 in Shank, Quick-Release Retaining Spring Prevents Roller Slippage, Smooth-Rolling Bearings Eliminate Shank Wear and Gray Streaks |
Core Material | Steel |
Includes | Full-Size Polypropylene Grip with Reinforced Threads |
Handle Color | Green |
Paint Roller Type | Roller Frame End Cap |
Handle Type | Threaded |
Roller Frame Style | Cage |
Surface Type | All |
Roller Frame Type | Standard |
Description
Paint Roller Frames, Roller Length 7 in, Roller Frame Style Cage, 14 1/2 in Overall Length, Paint Roller Type Roller Frame End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Green, Includes Full-Size Polypropylene Grip with Reinforced Threads, Plating Galvanized Steel, Roller Frame Type Standard, Shank Material Chrome Plated, Shank Wire Size 5/16 in, Surface Type All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Vortec Pro Chip & Oil Brush, 5/8" Thick, 1-3/4" Trim Len (40184)
- SEM PRODUCTS RUST SHIELD ENHANCER PINT (SE38008)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-6)
- SLIPDOCTORS SlipDoctors - Stone Grip - Gallon (S-TR-SGIND1G)
- WOOSTER R083 RED ROLLER GAUGE, 6PK (00R0830000)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501 - 9)
- WOOSTER BR036 18 in. Original Sherlock Wide Boy Frame (71497168030)
- WOOSTER F0010-4 Acme Heavy Duty Roller Frame 4 In. (5947940)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (F0010-9)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022-4)
- ZORO SELECT Mini Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (1UFN5)
- Wooster Paint Roller Frames