Shop All Paint Roller Frames
This Product is Discontinued
Wooster
Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (Discontinued)
Mfr # R030 - 9
Zoro # G3573179
This Product is Discontinued
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Polypropylene
- Style 5 Wire Cage
- Shank Material Galvanize Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R030 - 9
- Zoro # G3573179
- UPC # 071497600998
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 1/4" |
Overall Length | 14" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | 5 Wire Cage |
Shank Material | Galvanize Coated |
Features | Threaded Grip |
Plating | Galvanized |
Description
9 Roller Frame-**Multiples Of 12**
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.