Shop All Paint Roller Frames
This Product is Discontinued
Wooster
Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (Discontinued)
Mfr # R027-9
Zoro # G3869750
This Product is Discontinued
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Polypropylene
- Style 5 Wire Cage
- Shank Material Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R027-9
- Zoro # G3869750
- UPC # 071497662699
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 5/16" |
Overall Length | 18" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | 5 Wire Cage |
Shank Material | Chrome Plated |
Features | Nylon Endcaps, Chrome-Plated 5/16 Shank, Full-Size Polypropylene Grip with Reinforced Threads |
Plating | Chrome |
Description
Ex Magikage Frame 9in Threads Gt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.