Shop All Paint Roller Frames
Wooster
Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 7" Rollers
Mfr # R016-7
Zoro # G3573127
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Handle Threaded
- Handle Material Polypropylene
- Style 5 Wire Cage
- Shank Material Chrome Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R016-7
- Zoro # G3573127
- UPC # 71497662774
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Shank Wire Size | 5/16" |
Overall Length | 15" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | 5 Wire Cage |
Shank Material | Chrome Coated |
Features | Nylon Endcaps, Chrome-Plated 5/16 Shank, 90 Angle, Full-Size Polypropylene Grip with Reinforced Threads |
Description
Seven Inch Roller Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Rubber Coating, 14.5 oz BLACK COLOR GUARD (LOC34979)
- FASTCAP Wood Finishing Clip, PK100 (EFC-BULK)
- RUST-OLEUM Black, Gloss, 12 Oz (334026)
- RUST-OLEUM Safety Green, Gloss, 15 oz (7533-838)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022 - 4)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR014)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Elastomeric Handle, 4-1/2" Rollers (RR113-4 1/2)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 3" Rollers (F0010-3)
- WOOSTER Mini Dual Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (R212)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers (R017-9)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF500)
- Wooster Paint Roller Frames