Shop All Paint Roller Frames
Wooster
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers
Mfr # F0010-9
Zoro # G0466700
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
- Shank Material Chrome Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # F0010-9
- Zoro # G0466700
- UPC # 71497148445
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 5/16" |
Overall Length | 13 1/2" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Shank Material | Chrome Coated |
Paint Type | All Paints |
Features | Threaded Grip |
Plating | Chrome |
Roller Frame Type | Standard |
Roller Frame Style | 5 Wire Cage |
Paint Roller Type | Roller Frame End Cap |
Handle Type | Threaded |
Handle Color | Black |
Description
Paint Roller Frame, Roller Length 9 in, Roller Frame Style 5 Wire Cage, 13 1/2 in Overall Length, Paint Roller Type Roller Frame End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Black, Plating Chrome, Roller Frame Type Standard, Shank Material Chrome Coated, Shank Wire Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 5 GAL NANO + POLY Concrete & Masonry Sealer (SO8910)
- M-1 Sunnyside 2 Minute Remover Advanced Paint and Varnish Remover 1 qt (63432)
- ZAR 1 Qt Premium Teak Zar Interior Oil-Based Wood Stain (12012)
- GRACO 315 Uni-Tip Reversible Spray Tip (69-315)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 3" Rollers (F0010-3)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017)
- WOOSTER Roller End Cap, 1-1/2 In Diameter (R087)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (0F0010-4)
- WOOSTER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (R189)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, 3" Rollers (R170-3)
- WOOSTER Mini Paint Roller Frame, Cageless, Polypropylene Handle, 6" Rollers (R024-6)
- Wooster Paint Rollers and Frames