Shop All Paint Roller Frames
Wooster
Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers
Mfr # R501
Zoro # G3279248
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Elastomeric
- Style 5 Wire Cage
- Shank Material Galvanize Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R501
- Zoro # G3279248
- UPC # 71497134325
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 1/4" |
Overall Length | 14" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Elastomeric |
Style | 5 Wire Cage |
Shank Material | Galvanize Coated |
Description
Soft blue Shergrip handle adds comfort; threaded for extension pole use. Sturdy 5-wire cage, blue polypropylene endcaps. Galvanized 1/4" shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, High Gloss, 12 Oz (331171)
- RUST-OLEUM Roof Sealant, Water Base, Clear (301825)
- RUST-OLEUM Paint Ford Gray QT. (280154)
- BINKS Flame Retardant Paper 3ftX300ft 100 lb (29-872)
- WOOSTER R012 4 in. Mini Koter Frame (151342)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (BR006-9)
- WOOSTER Roller End Cap, 1-1/2 In Diameter (R087)
- WOOSTER R189 4 in. Traffic Liner (71497663245)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (F0010-7)
- WOOSTER J-Koter 26.5 in. Rllr Frame Rr014 (0RR0140000)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 18 in (59030)
- Wooster Paint Roller Frames