Shop All Paint Roller Frames
Wooster
Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers
Mfr # R501-9
Zoro # G3881240
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Elastomeric
- Style 5 Wire Cage
- Shank Material Galvanize Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R501-9
- Zoro # G3881240
- UPC # 71497134325
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Shank Wire Size | 1/4" |
Overall Length | 14" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Elastomeric |
Style | 5 Wire Cage |
Shank Material | Galvanize Coated |
Description
The Wooster 501 frame adds comfort while painting. Made with soft elastomeric material and durable polypropylene the grip resists solvents cleans easily and won't swell or crack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Light Blue, 1 gal (802645)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ3)
- LEAKTITE Bucket Poly Red 5Qt (005Q55RD024)
- HOMAX Wall Textured Spray Patch, White, Tinted, Textured, 25 oz (4565)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017)
- WOOSTER Mini Paint Roller Frame, Cageless, Polypropylene Handle, 6" Rollers (R024-6)
- WOOSTER BR036 18 in. Original Sherlock Wide Boy Frame (71497168030)
- WOOSTER R012 4 in. Mini Koter Frame (151342)
- WOOSTER Roller Gauge, 6 PK (R084)
- WOOSTER J-Koter 26.5 in. Rllr Frame Rr014 (0RR0140000)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (813)
- Wooster Paint Rollers and Frames