Shop All Paint Roller Frames
This Product is Discontinued
Wooster
Paint Roller Frame, 4 Wire Cage, Plastic Handle, 7" Rollers (Discontinued)
Mfr # F0009-7
Zoro # G0466691
This Product is Discontinued
Key Features
- Roller Length 7"
- Handle Threaded
- Handle Material Plastic
- Style 4 Wire Cage
- Shank Material Galvanize Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # F0009-7
- Zoro # G0466691
- UPC # 071497148377
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Shank Wire Size | 1/4" |
Overall Length | 12" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 4 Wire Cage |
Shank Material | Galvanize Coated |
Plating | Chrome |
Features | Threaded Grip |
Paint Type | All Paints |
Handle Color | Black |
Paint Roller Type | Roller Frame End Cap |
Roller Frame Style | 4 Wire Cage |
Handle Type | Threaded |
Roller Frame Type | Standard |
Description
Paint Roller Frame, Roller Length 7 in, Roller Frame Style 4 Wire Cage, 12 in Overall Length, Paint Roller Type Roller Frame End Cap, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Handle Color Black, Plating Chrome, Roller Frame Type Standard, Shank Material Galvanize Coated, Shank Wire Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.