Shop All Paint Roller Covers
Wooster
Paint Roller Cover, 1/4" dia. Core, PK10
Mfr # R166-6
Zoro # G310865310
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Foam
- Paint Type Enamels, Paints, Varnishes
- Cover Type Mini
- For Use With Enamels, Paints, Varnishes
- Includes (6) Mini Rollers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R166-6
- Zoro # G310865310
- UPC # 071497189769
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 6 in |
Core Diameter | 1/4 in |
Details
Item | Paint Roller Cover |
Cover Material | Foam |
Paint Type | Enamels, Paints, Varnishes |
Cover Type | Mini |
For Use With | Enamels, Paints, Varnishes |
Includes | (6) Mini Rollers |
Surface Texture | Smooth |
Compatible Roller Frame Style | Rod |
Surface Material | Drywall, Metal, Wood |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Rod, 6 in Overall Length, Not Applicable Nap Size, Surface Material Drywall, Metal, Wood, Paint Type Enamels, Paints, Varnishes, Core Diameter 1/4 in, Cover Material Foam, For Use With Enamels, Paints, Varnishes, Includes (6) Mini Rollers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY ROLLER4.5""JUMB PAR1/4PK2 (140624040)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-14)
- BEHRENS Paint Pail Galvanized Stl 5Qt (B35)
- PORC-A-FIX Porcafix Khl Wht Voc Glz (KK-1V)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 6 PK (R271)
- WOOSTER 3" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-3)
- WOOSTER 9" Floor Coating Roller, Plastic Looped (R233-9)
- WOOSTER 4 in. 3/8 in. Roll Cvr Rr666 (0RR6660040)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R275)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR933-9)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R151-4)
- Wooster Paint Rollers and Frames