Shop All Paint Roller Covers
Wooster
Paint Roller Cover, 1/4" dia. Core, PK10
Mfr # R151-4
Zoro # G810865308
product price: $8.85
/pk 10, $0.89/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Knit Fabric
- Paint Type Flat Paints, Sealers, Stains
- Includes (6) Mini Rollers
- Compatible Roller Frame Style Rod
- Surface Texture Semi-Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R151-4
- Zoro # G810865308
- UPC # 071497189677
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 4 in |
Nap Size | 1/2 in |
Core Diameter | 1/4 in |
Details
Item | Paint Roller Cover |
Cover Material | Knit Fabric |
Paint Type | Flat Paints, Sealers, Stains |
Includes | (6) Mini Rollers |
Compatible Roller Frame Style | Rod |
Surface Texture | Semi-Rough |
Cover Type | Mini |
For Use With | Flat Paints, Stains and Sealers |
Surface Material | Brick, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Rod, 4 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Drywall, Masonry, Wood, Paint Type Flat Paints, Sealers, Stains, Core Diameter 1/4 in, Cover Material Knit Fabric, For Use With Flat Paints, Stains and Sealers, Includes (6) Mini Rollers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Butyl Dropcloth, Leak Proof Heavy Weight (80201)
- GRACO Gasket and Seat Kit (243281)
- BIOCLEAN 20.3 oz Hard Water Stain Remover (WSR20)
- RUST-OLEUM Low VOC Low Temperature Epoxy Coating Activator, 1 gal, 125 to 200 sq. ft./gal. (9103402)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-9)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER 4 in.Bl Woo Woven Cover, 2PK (DR434-4)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (00R1950140)
- WOOSTER ROLLER CVR 5/16""X9"" 3PK (R335-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (RR302-4 1/2)
- Wooster Paint Rollers and Frames