Shop All Paint Roller Covers
Wooster
Paint Roller Cover, 1/4" dia. Core, PK10
Mfr # R132-6
Zoro # G110865305
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Woven Fabric
- Paint Type Enamels, Paints
- Overall Length 6 in
- Includes (6) Mini Rollers
- Nap Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R132-6
- Zoro # G110865305
- UPC # 071497192967
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 6 in |
Nap Size | 3/4 in |
Core Diameter | 1/4 in |
Details
Item | Paint Roller Cover |
Cover Material | Woven Fabric |
Paint Type | Enamels, Paints |
Includes | (6) Mini Rollers |
Compatible Roller Frame Style | Rod |
For Use With | Paints and Enamels |
Cover Type | Mini |
Surface Texture | Rough |
Surface Material | Ceilings, Drywall, Wood |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Rough, Compatible Roller Frame Style Rod, 6 in Overall Length, 3/4 in Nap Size, Surface Material Ceilings, Drywall, Wood, Paint Type Enamels, Paints, Core Diameter 1/4 in, Cover Material Woven Fabric, For Use With Paints and Enamels, Includes (6) Mini Rollers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZZ PAINT ROLLER CVR 6PK (73900-F)
- TRIMACO 10 in. W X 31 in. L Cardboard Paint Spray Shield (01031)
- WOOSTER Threaded Tip for Wooster Ext. Poles (FR065)
- ASTRO PNEUMATIC GRAVITY FEED GUN HOLDER (AOGFH1000)
- WOOSTER 6-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-6-1/2)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-18)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (RR664-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR301)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-14)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R243)
- PREMIER 3" Paint Roller Cover, 1/4" Nap, Mohair (333-M)
- Wooster Paint Roller Covers