Shop All Paint Roller Covers
Wooster
Paint Roller Cover, 1/4" dia. Core, PK10
Mfr # R131-6
Zoro # G210865311
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Knit Fabric
- Paint Type Flat Paints, Sealers, Stains
- Overall Length 6 in
- For Use With Flat Paints, Stains and Sealers
- Compatible Roller Frame Style Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R131-6
- Zoro # G210865311
- UPC # 071497193001
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 6 in |
Nap Size | 3/4 in |
Core Diameter | 1/4 in |
Details
Item | Paint Roller Cover |
Cover Material | Knit Fabric |
Paint Type | Flat Paints, Sealers, Stains |
For Use With | Flat Paints, Stains and Sealers |
Compatible Roller Frame Style | Rod |
Surface Texture | Rough |
Includes | (6) Mini Rollers |
Cover Type | Mini |
Surface Material | Brick, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Rough, Compatible Roller Frame Style Rod, 6 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Drywall, Masonry, Wood, Paint Type Flat Paints, Sealers, Stains, Core Diameter 1/4 in, Cover Material Knit Fabric, For Use With Flat Paints, Stains and Sealers, Includes (6) Mini Rollers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Sherlock Gt Bayonet Tip Assembly Fr068 (FR068)
- BLACK SWAN Adjustable Plastic Power Dauber 3/4" (11090)
- 3M PPS Liner Dispenser, Large, Plastic (16299)
- RUST-OLEUM Poppy Pink, Gloss, 12 Oz (347026)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (RR502)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (R203)
- WOOSTER 6" Mini Paint Roller Cover, Mohair, 2 PK (R252-6)
- WOOSTER Rollcvr Mohair 1/4 in. 9 in. (00R2070090)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Wool (0RR6330040)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140868100)
- Wooster Paint Rollers and Frames