Shop All Paint Roller Covers
Wooster
Paint Roller Cover, 1/4" dia. Core, PK10
Mfr # R131-4
Zoro # G510865301
product price: $11.35
/pk 10, $1.14/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Knit Fabric
- Paint Type Flat Paints, Sealers, Stains
- Cover Type Mini
- Includes (6) Mini Rollers
- Surface Texture Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R131-4
- Zoro # G510865301
- UPC # 071497192998
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 4 in |
Nap Size | 3/4 in |
Core Diameter | 1/4 in |
Details
Item | Paint Roller Cover |
Cover Material | Knit Fabric |
Paint Type | Flat Paints, Sealers, Stains |
Cover Type | Mini |
Includes | (6) Mini Rollers |
Surface Texture | Rough |
Compatible Roller Frame Style | Rod |
For Use With | Flat Paints, Stains and Sealers |
Surface Material | Brick, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Rough, Compatible Roller Frame Style Rod, 4 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Drywall, Masonry, Wood, Paint Type Flat Paints, Sealers, Stains, Core Diameter 1/4 in, Cover Material Knit Fabric, For Use With Flat Paints, Stains and Sealers, Includes (6) Mini Rollers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polypropylene Paint Tray, 1 gal, 14" L, 7" D, 18" W (BR414)
- RUST-OLEUM Spray Paint, OSHA Safety Purple, Gloss, 12 oz (1670830)
- ALLEGRO INDUSTRIES Cotton Stretch Knit Spray Head Sock (1410-01)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat 1/4 Pint Can BSQP (BSQP)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R763)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Woven Fabric, 10 PK (RR514)
- WOOSTER 6-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- WOOSTER 4" Mini Paint Roller Cover, Poly Yarn, 2 PK (R211-4)
- WOOSTER Wooster American Contractor 9 In. x 3/8 In. Knit Fabric Roller Cover, 3PK (R568-9)
- WOOSTER 12" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644-12)
- LINZER Roller Cvr Polyes 2Pk 9X3/8In (RC133/26-807)
- Wooster Paint Rollers and Frames