Shop All Paint Roller Covers
Wooster
Paint Roller Cover, 1/4" dia. Core, PK10
Mfr # R130-4
Zoro # G610865300
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Woven Fabric
- Compatible Roller Frame Style Rod
- Includes (6) Mini Rollers
- Nap Size 1/2 in
- Cover Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R130-4
- Zoro # G610865300
- UPC # 071497189639
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Nap Size | 1/2 in |
Overall Length | 4 in |
Core Diameter | 1/4 in |
Details
Item | Paint Roller Cover |
Cover Material | Woven Fabric |
Compatible Roller Frame Style | Rod |
Includes | (6) Mini Rollers |
Cover Type | Mini |
Surface Texture | Semi-Rough |
Surface Material | Ceilings, Drywall, Wood |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Rough, Compatible Roller Frame Style Rod, 4 in Overall Length, 1/2 in Nap Size, Surface Material Ceilings, Drywall, Wood, Core Diameter 1/4 in, Cover Material Woven Fabric, Includes (6) Mini Rollers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Lacquer Thinner, 1 gal. (477G1)
- PREMIER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric (441)
- 3M Clear Head Refill, PK5 (26718)
- PROJECT SELECT ROLLER CVR ADHSV 1/4X9 (RC118 9)
- WOOSTER Yarn Paint Roller Cover, Smooth, 4" L, PK10 (R116-4)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R363)
- WOOSTER Cirrus X 1 (R186-18)
- WOOSTER ROLLCVR PD/Z 1/2 9 in., 3PK (RR724-9)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR305)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- PREMIER 4" Mini Paint Roller Cover, 1/4" Nap, Woven, 2 PK (72540)
- Wooster Paint Rollers and Frames