Shop All Paint Roller Covers
Wooster
Paint Roller Cover, 1/4" dia. Core, PK10
Mfr # R119-6
Zoro # G010865320
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Material Mohair Blend
- Paint Type Enamels, Polyurethanes, Varnishes
- Nap Size 1/4 in
- Cover Type Mini
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R119-6
- Zoro # G010865320
- UPC # 071497189721
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Nap Size | 1/4 in |
Overall Length | 6 in |
Core Diameter | 1/4 in |
Details
Item | Paint Roller Cover |
Cover Material | Mohair Blend |
Paint Type | Enamels, Polyurethanes, Varnishes |
Cover Type | Mini |
Includes | (6) Mini Rollers |
For Use With | Enamels, Polyurethanes, Varnishes |
Surface Texture | Smooth |
Compatible Roller Frame Style | Rod |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Rod, 6 in Overall Length, 1/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Enamels, Polyurethanes, Varnishes, Core Diameter 1/4 in, Cover Material Mohair Blend, For Use With Enamels, Polyurethanes, Varnishes, Includes (6) Mini Rollers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Premium Gloss Clear Oil-Based Spar Urethane 1 gal (9232)
- RUST-OLEUM 5 gal Satin Finish, Armor Gray (320173)
- E-Z MIX 1 Pint Platinum Ppg Ratios (EMX-PMC16)
- GRACO Spray Gun Repair Kit (235474)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R337)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-4 1/2)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578-9)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-14)
- WOOSTER ROLLCVR PD/Z 1/2 9 in., 3PK (RR724-9)
- THE BRUSH MAN 9” Phenolic Core Roller Cover, 1/2” Nap, 36PK (RC9-1/2-PHEN)
- Wooster Paint Rollers and Frames